missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix E, 96-tube Rack
Shop All MP Biomedicals Products
Click to view available options
Quantity:
1 Ea.
10 Pk.
Unit Size:
Each
Pack of 10
Description
- Product Overview:
- Lysing Matrix E, 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies.
- Each tube is pre-filled with 1.4 ceramic spheres, 0.1 mm silica spheres, and 1 (one) 4 mm glass bead.
- Will not bind nucleic acids.
- Applications: Lysing Matrix E can also be effective in lysing mixed samples, such as microbe infected tissue, and can be used in RNA extraction from tumors and other difficult tissues.
- Sample Type: Feces, Soil, Wastewater, Environmental Water, Sludge, Tumor
- Sample Volume: ≤80 mg per prep
Specifications
Specifications
| Bead Type | 1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads |
| Sample Type | Soil, Environmental, Feces |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep-96 |
| For Use With (Application) | Nucleic Acid Isolation and Purification |
| Matrix | Lysing matrix E |
| No. of Reactions | 96 |
| Quantity | 10 Pk. |
| RNase | RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction