Learn More
Grant Instruments™ ecocool™ Refrigerated/Heated Circulating Bath

Saves up to 80% against standard compressor units. Grant Instruments™ ecocool™ Refrigerated/Heated Circulating Baths are supplied assembled as ready to use kits, complete with accessory hosing, clips and connectors as standard.
Brand: Grant Instruments™ ECOCOOL 150R
33789.39 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
- Eco mode optimises the cooling control needed, enabling rapid cool down when required.
- True energy saving against competitor units that only switch the compressor on or off.
- Intuitive user interface
- No-spill valved front drain.
- Built in Britain to the highest specifications, 5 day dispatch, 4 year industry leading warranty.
- Modern, sleek, attractive design
- Thermostat and chiller work in harmony, neither will operate alone, eliminating any danger of overheating or freezing.
- Single front switch for user convenience.
- No side vents - locate to suit the user, not the unit.
Specifications
| 6 L | |
| -25°C to +150°C | |
| 6 L | |
| 3 | |
| 4 Years | |
| 154 mm | |
| 118 mm | |
| 120/230 V |
| 400W at 20°C, 330W at 10°C, 200W at 0°C, 109W at -10°C, 60W at -10°C | |
| Full Color QVGA TFT | |
| ecocool™ 150 | |
| 0.02°C | |
| 245 mm | |
| 640 mm | |
| 29 kg | |
| 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.