missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable LiquiThief
BIOPHARMA

Product Code. 11975626 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
100 mL
190 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility unitSize
11975626 190 mL Non-sterile Pack of 20
11965626 100 mL Sterile Pack of 20
11955626 100 mL Non-sterile Pack of 20
11985626 190 mL Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11975626 Supplier Sampling Systems™ Supplier No. 8050H1000
Only null left
Add to basket
Edge
Add to basket

Ideal for use with low viscocity liquids. Sampling Systems™ SteriWare™ Disposable LiquiThief is essentially a big syringe that pulls the liquid into the sampler. The further the handle is pulled the bigger the sample volume.

Key Features:

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas (500mm and 1000mm lengths only)
  • Available in 3 different sizes

Operation:

  • Insert the sampler into the product.
  • At the required depth pull up the handle. The further the handle is pulled, the larger the sample volume.
  • Withdraw sampler from the product.
  • Push handle down to expel the sample.

Why Use a SteriWare™ Disposable Sampler?

  • No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
  • No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
  • High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
  • Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
  • Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
  • Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6.

Specifications

Product Type LiquiThief
Material HDPE
Capacity (Metric) 190 mL
Disposable Single-use
Sterility Non-sterile
For Use With (Application) Suitable for liquids such as water and light oils
Diameter (Metric) Outer 21 mm
Length (Metric) 1000 mm
Length (Metric) Shaft 1000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.