missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lab Thermometer

Product Code. 11561993 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-10°C to +50°C
-20°C to +110°C
-20°C to +150°C
Subdivision:
0.5°C
1°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
155 mm
305 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Subdivision Immersion Type Length (Metric) unitSize
11561993 -10°C to +110°C 1°C Partial Immersion 305 mm Each
11587273 -20°C to +110°C 1°C Total Immersion 305 mm Each
11597273 -20°C to +150°C 1°C Total Immersion 305 mm Each
31488169 -10°C to +50°C 1°C Total Immersion 155 mm -
11517283 -10°C to +110°C 1°C Total Immersion 155 mm Each
11551993 -10°C to +50°C 0.5°C Partial Immersion 305 mm Each
11571993 -10°C to +150°C 1°C Partial Immersion 305 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11561993
Only null left
Add to basket
Add to basket

A general purpose/stirring thermometer for a wide application of laboratory needs.

  • With amber graduations
  • Non-roll fitting
  • Reinforced bulb for stirring

Specifications

For Use With (Application) General use
Immersion Type Partial Immersion
Length (Metric) 305 mm
Thermometer Fill Red Spirit
Product Type Liquid Filled Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Subdivision 1°C
Immersion Length 76 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.