missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ SimpliAmp™ Thermal Cycler

Product Code. 15224438 Shop All Applied Biosystems Products
Change view
Click to view available options
Warranty:
Limited Warranty
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Warranty unitSize
15224438 Limited Warranty Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price
Product Code. 15224438 Supplier Applied Biosystems™ Supplier No. A24811

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price

The SimpliAmp Thermal Cycler is a small, easy-to-use, and accurate thermal cycler that suits any lab's needs for everyday PCR. It is crafted with the reliable engineering and performance you've come to expect from Applied Biosystem instruments.

The SimpliAmp Thermal Cycler is a small, easy-to-use, and accurate thermal cycler that suits any lab's needs for everyday PCR. It is crafted with the reliable engineering and performance you've come to expect from Applied Biosystem instruments. It is elegantly designed to deliver quiet cycling and features an innovative, safe heated lid and a large LCD color touchscreen.

Features of the SimpliAmp Thermal Cycler include:

  • Optimize PCR temperature with precision—VeriFlex blocks provide three independent temperature zones for precise temperature control
  • 8-inch color touchscreen helps save time—the large, responsive, and easy-to-read interface simplifies instrument operation
  • WiFi-enabled for remote monitoring—conveniently monitor with PCR Essentials mobile app
  • Simple lid design protects samples—the innovative heated lid is designed to protect samples by automatically opening before cycling if not properly closed
  • Ready-to-use USB drive for easy data backup—on-screen prompts simplify USB back-up
  • Thermal simulation modes—available library of simulation modes allows experiments with the same ramp rates as previous or different instruments

Applied Biosystems PCR plastics

Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match please visit our Plastics Selection Guide.

TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
High-throughput Compatibility Not High-throughput Compatible (Manual)
For Use With (Equipment) GeneAmp 2700, GeneAmp 9700, Veriti Thermal Cycler, 2720 Thermal Cycler
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Dimensions 18.1 x 9.5 x 8.3 in. (46 x 24 x 21 cm)
Capacity 96-well
Voltage 100/240 V
Display Type 8 in. Color TFT LCD Touchscreen
Product Type Thermal Cycler
Warranty Limited Warranty
Thermal Range 0°C to 100°C
User Interface USB, Wi-Fi, Ethernet
Wattage 600 W
Max. Ramp Rate 4°C/sec. (Block), 3°C/sec. (Sample)
No. of Programs >1000
Quantity 1 Instrument
Weight 18.3 lb. (8.3 kg)
Block Configurations Veriflex Block
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.