missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Freeze-Dry Glassware Kit
Shop All Labconco Corporation Products
Click to view available options
:
For FreeZone Freeze Dryers
Description
Includes
One each of 300mL and 600mL complete Fast-Freeze™ Flasks, one 0.75 in. (1.9cm) Stainless-steel adapter and one 0.75 in. (1.9cm) Stainless-steel 45° bend adapter
Glassware kit for FreeZone Freeze Dry Systems. Includes one each 600ml Complete Fast-Freeze Flask (7540800), one each 300 ml Complete Fast-Freeze Flask (7540600), one each 3/4 in. SST Straight Adapter (7547200), and one each 3/4 in. SST 45º Bend Adapter (7547600).
Specifications
Specifications
| Capacity (Metric) | 900 mL |
| Material | Borosilicate Glass |
| For Use With (Equipment) | FreeZone Freeze Dryers |
| Includes | One each 600 mL Complete Fast-Freeze Flask (Mfr. No. 7540800), one each 300 mL Complete Fast-Freeze Flask (Mfr. No. 7540600), one each 0.75 in. SST Straight Adapter (Mfr. No. 7547200), and one each 0.75 in. SST 45° Bend Adapter (Mfr. No. 7547600) |
| Product Type | Flask Kit |
| Disposable | Reusable |
| Mouth Style | Wide |
| Bottom Shape | Flat |
| Diameter (Metric) Outer | 98.4 mm and 67.4 mm |
| Weight (Metric) | 2.3 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction