missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Complete Assembly
Shop All Labconco Corporation Products
Click to view available options
Capacity (Metric):
40 mL
80 mL
120 mL
150 mL
300 mL
600 mL
750 mL
900 mL
1200 mL
2000 mL
Unit Size:
Each
Description
Requires
Adapters are required to attach flasks to freeze dry valves–40 and 80 mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).
Easy to handle and fast to load
- Flat borosilicate glass
- Silicone rubber snap-on tops provide reliable high-vacuum seals
- Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
- No easily misplaced small parts
- Wide openings
- Should be filled no more than one-third of the volume so a maximum surface area is achieved
- Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
Specifications
Specifications
Diameter (English) Outer | 3.55 in. |
Diameter (Metric) Flask Top Adapter | 1.9 cm |
Capacity (Metric) | 750 mL |
Material | Borosilicate Glass |
For Use With (Equipment) | Compatible with all major brands of freeze-drying equipment |
Height (English) | 6.37 in. |
Height (Metric) | 16.2 cm |
Product Type | Flask |
Weight (English) | 2 lb. |
Disposable | Reusable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction