missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CentriVap™ Concentration Systems: -50°C Cold Trap
Cold trap for use with Labconco CentriVap Benchtop Concentrator
Brand: Labconco™ 7811030
This item is not returnable.
View return policy
Description
- Protect vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from samples
- Environment-friendly, CFC-free refrigerant
- Stainless-steel condenser collects 4L of liquid, accepts optional glass insert (16-315-61) for corrosives
- Corrosion-resistant drain speeds cleanup
- READY light illuminates at -40°C, indicating concentration conditions are right
Order Info
Available in 115V and 230V models.
Compliance
ETL, ETL-C, and CE listed
Specifications
| CE, ETL, ETL-C | |
| Stainless Steel | |
| -50°C | |
| Aqueous concentrator system | |
| Stainless Steel, Acrylic Lid | |
| NEMA 6-15 | |
| 14.5 in. | |
| 13.8 in. | |
| 24.2 in. | |
| 80 lb. | |
| 230 V 50 Hz | |
| 2.4 A |
| Acrylic | |
| CentriVap Cold Trap | |
| 4 L | |
| 1/3hp Compressor, 4L Stainless Steel collector, Acrylic lid with two quick-disconnect fittings, Stainless Steel drain port with Nylon valve, grounding clip and on/off power switch | |
| -40°C | |
| Benchtop | |
| 36.8 cm | |
| 35 cm | |
| 61.4 cm | |
| 36 kg | |
| 230 V | |
| 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction