missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Lab Washer PLW 8683 CD [U GD DC5 CM] with Liquid Dispensing, DryPlus, Conductivity Monitoring, and Monitoring Package
With liquid dispensing and Efficient hot air drying - DryPlus
Brand: Miele Professional™ 12799630
This item is not returnable.
View return policy
Description
- Performance/cycle, e.g. 128 ST laboratory bottles or 98 ST pipettes
- Comprehensive, fully flexible programming for your requirements
- Powerful, variable-speed and highly robust pump
- Drying unit DryPlus for challenging laboratory glassware
- Flexible and simple - modular load carriers & EasyLoad system
- Functional enhancement made possible with retrofitting kits
- Safety through monitoring - wash pressure and spray arm monitoring
- Efficient hot air drying - DryPlus Connectivity as standard via WiFi or Ethernet

Specifications
Full-color Touch Screen | |
Laboratory Washer/Dryer | |
1000 kPa | |
Cleaning of Laboratory Glassware | |
DryPlus | |
5°C to 65°C | |
65°C | |
5°C to 65°C | |
60.00 cm | |
82.00 cm | |
89.80 cm | |
400 V |
Stainless Steel | |
500 L/min. | |
200 kPa | |
Washer-Disinfectors | |
5°C | |
65°C | |
5°C | |
23 5/8 in. | |
32 5/16 in. | |
35 3/8 in. | |
3N AC, 50 Hz | |
50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction