missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Peroxide-Cured Silicone Precision Pump Tubing

Excellent biocompatibility for a wide range of applications

Brand:  Masterflex™ 96400-17

 View more versions of this product

Product Code. 11895161

  • 153.00 EUR / Each
Only null left
Estimated Shipment: 06-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Excellent biocompatibility for a wide range of applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Order Info

Sold in 7.6m (25 ft.) lengths

Specifications

Specifications

USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP)
0.25 in.
Silicone
17 mm
760 cm
-58°F
Nonsterile
2.8 to 1700 mL/min.
CO2: 25,147, O2: 4715, N2: 2284
446°F
Pump Tubing
Autoclavable
6.4 mm
0.66 in.
25 ft.
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications
-50°C
17
0.25 in.
Translucent
230°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.