missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ 12 mm W-Design Aggregate for Polytron™ for PT 1200 E, PT 1300 D and PT 2500E Homogenizers

For use with Polytron™ PT 2500 E Stand Dispersion Unit.

Brand:  Kinematica™ 11030060

Product Code. 10059721

  • ONLINE EXCLUSIVE PRICE
    2175.00 €
    2118.00 € / Each
    Save 57.00 €
    2% Off
Only null left
Estimated Shipment: 20-11-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • W design prevents fibrous, stringy or solid samples from clogging aggregate

Specifications

  • Model: PT-DA 12/2WEC-E157
  • Length: 15.7cm (12 in.)
  • Volume: 2 to 250mL
  • Max. Tip Speed: 14 m/s

Applications

  • Dispersing fibrous, stringy or solid samples
  • All standard dispersing applications similar to EC aggregate
Specifications

Specifications

2 to 250 mL
15.7 cm
PT-DA 12/2WEC-E157
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.