missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polytron™ PT1200E Handheld Homogenizer

This ergonomic handheld homogenizer is lightweight and therefore ideal for rapid turn-around of smaller sample volumes. For sample volumes 0.05 ml to 250 ml.

Brand:  Kinematica™ 11010025

Product Code. 10273722

  • ONLINE EXCLUSIVE PRICE
    1725.00 €
    1680.00 € / Each
    Save 45.00 €
    2% Off
Only null left
Estimated Shipment: 13-11-2025
Add to basket
This item is not returnable. View return policy

Description

Description

This ergonomic handheld homogenizer is lightweight and therefore ideal for rapid turn-around of smaller sample volumes. For sample volumes 0.05 ml to 250 ml.

  • Easy operation with an on/off switch and speed control
  • Intelligent variable speed control for long equipment life
  • Low noise operation
  • Height adjustable stand (available as an option)
  • Easy clean-up
  • Smallest size of particles/droplets because precise analysis requires homogeneous samples
  • Efficient sample preparation because fast dispersion saves time
  • Excellent for general homogenizing applications, dispersions, suspensions, emulsions, cell breakdowns and more
  • Universal motor with carbon brushes
  • 80% relative max. humidity during storage/operation
  • IP protection class IP 20
Specifications

Specifications

Drive Unit
100 W
0.05 to 250 mL
55 mm
PT 1200E
Drive: 440 g, power supply: 310 g
0 to 25,000 rpm
250 mL
220 mm
Ideal For Pulverizing Plant And Animal Tissue, Grain And Seed, Soil Extraction, DNA/RNA Extraction, Karl Fischer Sample Prep, Toxicology And Food Science
0°C to 40°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.