Learn More
Kimberly-Clark™ Kimtech™ Science Precision Wipes

Low-lint, high absorbency and chemically inert wipes for delicate tasks and instrumentation in a range of applications. The 1-ply white-coloured wipes are provided in a convenient pop-up box and are anti-static.
Brand: Kimberly-Clark™ 7551
31.61 EUR valid until 2025-09-30
Use promo code "24298" to get your promotional price.
Description
- For delicate equipment, surfaces, optics and materials, our low-lint and high absorbency white wipes have you covered
- Light duty, white-colored wipes made from 100% pure fiber
- Provided in a hygienic, user-friendly pop-up box
- Low-lint absorbency for delicate applications and surfaces
- Suitable for use in ISO Class 4 or higher environments
- Suitable for applications in healthcare, manufacturing, optics and electronics
- Chemically inert and anti-static

Specifications
Critical Task Wipe | |
28.5 cm | |
White | |
1-ply |
31 cm | |
Cellulose | |
Light Duty, Precision Cleaning of Delicate Glassware, Instruments and Surface/Parts |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.