missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimcare General™ Frequent Use Hand Cleanser
Shop All Kimberly-Clark Professional ProductsDescription
- Supplied in packs of 4 x 5 L Jugs
- White
- Lightly scented
- Ideal for busy washrooms
- Cost-effective
Specifications
Specifications
| Product Type | Hand Cleanser |
| Color | White |
| Form | Liquid |
| Certifications/Compliance | ISO 14001, ISO 9001 |
| Dimensions (L x W x H) | 29 x 19 x 13 cm |
| For Use With (Application) | Suitable for high-traffic washrooms |
| Packaging | Jugs |
| Quantity | 4 Pk. |
| Size | 4 x 5 L |
| Volume (English) | 5.3 gal. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?