missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Disposable Individually-Wrapped Plastic Serological Pipets

Product Code. 16488965 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.3 mL
2 mL
3 mL
10 mL
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 500
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Negative Graduations unitSize
16488965 25 mL 0.2 mL 10 mL Pack of 200
16458965 1 mL 0.1 mL 0.3 mL Pack of 1000
16468965 1 mL 0.01 mL 0.3 mL Pack of 1000
16448965 10 mL 0.1 mL 3 mL Pack of 200
16408975 5 mL 0.1 mL 2 mL Pack of 200
16498965 50 mL 0.5 mL 10 mL Pack of 100
16478965 2 mL 0.01 mL 0.3 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 16488965 Supplier DWK Life Sciences Supplier No. 5690025210
Only null left
Add to basket
Add to basket

Irradiation sterilized and suitable for tissue culture work.

  • Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
  • Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
  • 5mL size now has two-piece design
  • Color-coded packaging makes choosing correct pipet size quick and accurate
  • Calibrated “To Deliver” to tip

Order Info

Paper/plastic individual wraps overpacked in dispensing shelf packs

Compliance

Designed from ASTM™ E 934.

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Calibrated Yes
Certifications/Compliance ASTM E934
Diameter (Metric) Outer 1.5 mm
Material Plastic
Sterility Sterile
For Use With (Application) For tissue culture work
Graduated Yes
Graduations 0.2 mL
Negative Graduations 10 mL
Quantity 50/Pk., 200/Cs.
Tolerance ±0.5 mL
Packaging Type Individually Wrapped
Volume (English) 0.84 oz.
Color Green
Volume (Metric) 25 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.