Learn More
Description
Blue line 5 has the lowest energy and water consumption in the market, to keep operating costs at a minimum and contribute to a clean environment. Blue line 5 comes with a wide range of racks and modules, and holds up to 12 DIN baskets. All data from the Blue line 5 are fully exchangeable with common computer systems.
- Blue line 5, 1 sliding door with dryer
- Illuminated washing chamber
- Tempered glass doors
- Hygienic glass cover in the front
- Touch display
- 7 in. widescreen
- Controller with swipe function
- Graphical process diagram
- Sound level < 55 dBA
- Electrical or steam drying
- Water supply connections 2 + 1
- Chemical dosing units 2 + 2
- Validated cycle time: Standard approx. 45 min.
- Water consumption: 12 to 15 L per phase
- Washing chamber capacity: 237 L/ 285 L
- Capacity: 12 DIN (480 x 250 x 50 mm) or 5 SPRI (450 x 340 x 70 mm)
- Power supply options: 200 to 480 V+N+P, 50/60 Hz, 7 to 13 kW
- External Dimension (D x W x H): 712 x 662 x 1985 mm
- Wash Chamber (D x W x H): 610 x 550 x 690 mm
Specifications
Specifications
| Display | Touch Screen |
| Material | Stainless Steel |
| Product Type | Professional Washer/Disinfector |
| Volume (Metric) | 231 L |
| Water Consumption | 12 to 15L/Phase |
| Color | White |
| Model | Blue line 5, 1 Sliding Door with Dryer |
| Certifications/Compliance | EN ISO 13485, EN 61010-2-040 and EN ISO 15883-1-2-5-6 |
| For Use With (Application) | Washing and disinfecting laboratory equipments and accesories |
| Depth (English) | 2 ft. 4.4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.