missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KBF P 240 Humidity Test Chamber with ICH-compliant Light Source, 247 L
BIOPHARMAGREENER_CHOICE

Product Code. 15699105 Shop All BINDER Products
Change view
Click to view available options
Voltage:
200/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
15699105 200/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15699105 Supplier BINDER™ Supplier No. 90200328

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Use the KBF P 240 Humidity Test Chamber to perform photo stability tests and ensures clear test results in accordance with ICH Guideline.

  • Temperature range: 0° to 70°C
  • Temperature range with light: 10° to 60°C
  • Humidity range: 10% to 80% RH
  • Two positionable illumination cassettes with ICH-compliant UV/Vis light source
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • Controller with time-segment programming
  • Tightly-sealed inner door made of tempered safety glass
  • Two stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • Four stable castors, two with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Specifications

Capacity (English) 8.7 cu. ft.
Description KBF P 240 | Constant climate chamber with ICH-compliant light source
Capacity (Metric) 247 L
Chamber Material Stainless Steel
Lighting ICH-compliant Illumination
Material Stainless Steel
No. of Shelves 2
Plug Type CEE
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 60°C
Type Climate Chamber
Display TFT touch
Dimensions (D x W x H) Interior 485 x 650 x 785 mm
Width (English) 36.4 in.
Width (Metric) 925 mm
Width (Metric) Interior 650 mm
Height (Metric) 1460 mm
Height (Metric) Interior 785 mm
Electrical Requirements 230 V, 50 Hz, 16 A
Voltage 200/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.