missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KBF LQC 720 Humidity Test Chamber, 700 L, Stainless Steel
BIOPHARMAGREENER_CHOICE

Product Code. 15629115 Shop All BINDER Products
Change view
Click to view available options
Voltage:
220/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
15629115 220/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15629115 Supplier BINDER™ Supplier No. 90200334

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: 0°C to 70°C; Relative Humidity (RH): 10 to 80%; Light: ICH-compliant Illumination

  • Temperature range: 0° to 70°C
  • Temperature range with light: 10° to 60°C
  • Humidity range: 10 % to 80 % RH
  • Three positionable illumination cassettes with ICH-compliant UV/Vis light source
  • Independent light-dose control of UV-A and visible light with spherical sensors
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • Controller with time-segment programming
  • Tightly-sealed inner door made of tempered safety glass
  • Three stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • Four stable castors, two with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Specifications

Capacity (Metric) 700 L
Chamber Material Stainless Steel
Lighting ICH-compliant Illumination
Material Powder-coated Cold Rolled Steel
No. of Shelves 3
Plug Type CEE
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Type Stability Chamber
Dimensions (D x W x H) Interior 576 x 973 x 1250 mm
Width (Metric) 1250 mm
Width (Metric) Interior 973 mm
Height (Metric) 1925 mm
Height (Metric) Interior 1250 mm
Depth (Metric) Interior 576 mm
Electrical Requirements 230 V, 50 Hz, 16 A
Voltage 220/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.