missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ pH Electrodes

Product Code. 11410499
Change view
Click to view available options
Length (Metric):
40 mm
90 mm
120 mm
150 mm
Connector Types:
2mm plug
3150/3205 waterproof connector
BNC
BNC/8 pin mini-DIN
S7
Diameter (Metric):
4.5 mm
6 mm
12 mm
Material:
Epoxy
Glass
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Connector Types Diameter (Metric) Material unitSize
11410499 90 mm BNC 4.5 mm Glass Each
13107184 150 mm BNC 6 mm Glass Each
11440499 90 mm BNC 6 mm Glass Each
11440629 120 mm 2mm plug 12 mm Glass Each
13107424 120 mm 3150/3205 waterproof connector 12 mm Epoxy Each
11490619 40 mm BNC 6 mm Glass Each
11460499 120 mm BNC/8 pin mini-DIN 12 mm Epoxy Each
11449489 120 mm S7 12 mm Epoxy Each
11430629 120 mm BNC 12 mm Glass Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11410499 Supplier Jenway™ Supplier No. 1009057
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these electrodes for advanced applications where faster response times and greater reproducibility are required.

  • Quickly reach equilibrium
  • Significantly reduced response times
  • Far greater reproducibility
  • Significantly reduced long-term drift

Specifications

Connector Types BNC
Diameter (Metric) 4.5 mm
Type Refillable Combination with Bulb End Type
Dimensions (L x W x H) 4.5 dia. x 90 mm L
For Use With (Application) measurement of liquids in small tesst tubes and Eppendorf vessels
Length (Metric) 90 mm
Material Glass
pH Range 0 to 14
Temperature (Metric) Range 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.