missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Model 7315 UV/Visible Single Beam Spectrophotometer

Product Code. 15179702
Click to view available options
Type:
UV-Vis Spectrophotometer
Unit Size:
Each
This item is not returnable. View return policy
This item is not returnable. View return policy

Include easy access USB port on the front of the unit which enables results to be stored directly to a USB memory stick for easy transfer of data. Jenway™ Model 7315 UV/Visible Single Beam Spectrophotometer with enhanced security features enables the settings and methods to be locked preventing unauthorised changes to the instrument settings and method parameters.

The 73 series spectrophotometers from Jenway use icon-driven software and have an improved navigation system for easy and intuitive usability. The range includes two basic models, 7300 and 7305 and two advanced models, 7310 and 7315.The 7310 and 7315 feature measurement modes for absorbance, % transmittance, concentration, spectrum scanning, kinetics and quantitation. The advanced models have the additional feature of an easy access USB port on the front of the unit which enables results to be stored directly to a USB memory stick for easy transfer of data. These models can also store up to 240 methods which can be copied from one unit to another using the USB capability. The 7310 and 7315 models have enhanced security features enabling the settings and methods to be locked preventing unauthorised changes to the instrument settings and method parameters. The home page can also be customised and selected modes restricted, a feature which is ideal for teaching laboratories. The 73 series spectrophotometers are all covered by a three year warranty which includes the xenon lamp.
  • Icon driven software
  • Results and method saving to USB memory stick
  • Autologging capabilities
  • Press to read xenon lamp (7315)
  • Three year warranty including xenon lamp
  • Extensive range of accessories available
  • Wavelength Range: 198 to 1,000nm
  • Light source: Xenon lamp
  • Resolution: 1nm
  • Accuracy: ±2nm
  • Repeatability: ±0.5nm
  • Spectral bandwidth: 5nm
  • Photometric transmittance: 0 to 199.9% off
  • Photometric absorbance: -0.300 to 2,500
  • Photometric accuracy: ±1% offT, ± 0.01Abs at 1,000 Absorbance
  • Photometric resolution: 0.1% offT, 0.001A

Specifications

Concentration –300 to 9999
Light Source Xenon
Spectral Bandwidth 5 nm
Type UV-Vis Spectrophotometer
Wavelength Range 320 to 1000 nm
Optical Design Single Beam
Resolution 1 nm
Warranty 3 Years
Wavelength Accuracy ±2 nm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.