Learn More
Cole-Parmer™ Jenway™ 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive™ Connectivity
Get cloud-based secure storage of your results and protocols with Jenway 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive Connectivity
46400.00 DKK - 57905.00 DKK
Specifications
| Absorbance Accuracy | ±0.01 A at 1.000 A |
|---|---|
| Absorbance Range | -0.3 to +2.5 A |
| Certifications/Compliance | CE |
| Concentration | -300 to 9999 |
| Connections | 2 x USB-A, 1 x USB-B, Ethernet RJ45 |
| Product Code | Brand | Wavelength Range | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Wavelength Range | Price | Quantity & Availability | |||||
|
16273492
|
Cole-Parmer™
741501 |
198 to 1000 nm |
57905.00 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
|
16300032
|
Cole-Parmer™
83056-21 |
320 to 1000 nm |
46400.00 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Make setup easy with the user-friendly 7 in. high-definition color touchscreen and interface.
- Choice of measurement modes let you handle a multitude of applications.
- Simple connectivity with multiple USB ports for data storage and printer connectivity.
- Versatile—compatible with a wide range of interchangeable accessories.
Specifications
| ±0.01 A at 1.000 A | |
| CE | |
| 2 x USB-A, 1 x USB-B, Ethernet RJ45 | |
| Touchscreen | |
| 5 nm | |
| 100/240 V | |
| 10GB memory | |
| 10 to 100 mm | |
| 0 to 199.9 %T | |
| ± 0.5 nm |
| -0.3 to +2.5 A | |
| -300 to 9999 | |
| Silicon Photodiode | |
| 50 x 28 x 15.6 cm | |
| Spectrophotometer | |
| 50/60 Hz | |
| Single | |
| ±1%T | |
| ± 2 nm |
Create a free account now at CPLive.coleparmer.com to take advantage of unlimited data storage and share your valuable work with colleagues in your lab or around the world.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.