missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Reglo Digital Multichannel Pumps

Versatile multichannel pumps with an intuitive touch-screen interface for accurate low-flow fluid delivery.

Brand:  Ismatec™ 78018-22

 View more versions of this product

Product Code. 16406649

  • € 4560.00 / Each

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive™, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Cassette pump models accept 3-stop tubing for easy loading and secure retention
Specifications

Specifications

4
Touchscreen
0.0002 to 57 mL/min.
0.1 to 160 rpm
RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
ABS Plastic and Aluminum
22.1 x 14.7 x 15.7 cm
90/260 VAC
Digital Variable Speed
IP31
Dependent on tubing
Yes
Pump drive, pump head, cassettes, and power adapter with 6 ft. (1.8 m) line cord
8
90 to 260 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.