Learn More
Micronova™ Irradiated Sharpie Fine Point Marker
Irradiated, fine point permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments. Available capped or retractable styles.
Brand: Micronova™ PEN-25IR
943.16 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Fade and water resistant ink
Micronova Irradiated Sharpie Fine Point Marker is the original pen style, industry standard permanent marker. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.
- Fine point sharpie marker
- Marks permanently on most surfaces
- Writes on cold or wet surfaces, plastic bags and disposable lab-ware
- Nontoxic, permanent, quick drying, alcohol-based ink
- Fade and water resistant
- Available capped or retractable styles, red, blue or black inks
- Gamma irradiated for Aseptic ISO 5 and other clean production areas
Specifications
HDPE | |
HDPE | |
7 in. x 0.5 x 0.5 (17.8 x 1.27 x 1.27 cm) | |
17.8 cm | |
1.27 cm | |
ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance | |
1.27 cm | |
Cleanroom and Aseptic Environment Documentation and Labeling | |
Retractable Cleanroom Marker | |
8 x 8 x 8 in. | |
1.0 mm Fine Point |
Black | |
Retractable fine tip permanent marker | |
7 in. | |
0.5 in. | |
Not Autoclavable | |
0.5 in. | |
Reusable | |
Individually bagged, 4 per double bag, 12 per third bag (case pack) | |
12/Pk. | |
Sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.