missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Interchangeable Block for PCMT Thermoshaker
Provides excellent uniformity and mixes evenly across the thermoshaker block. Grant Instruments™ Interchangeable Block for PCMT Thermoshaker is quick to reach specified mixing speed.
€ 882.00 - € 1235.00
Specifications
For Use With (Equipment) | PCMT Thermoshaker |
---|---|
Temperature Range (Metric) | 4°C to 100°C |
Type | Block |
Temperature Uniformity | ±0.1°C |
Product Code | Brand | No. of Places | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Places | Holds | Price | Quantity & Availability | ||||
12337627
|
Grant Instruments™
HC18 |
32 | 0.5/1.5 mL Microtubes |
€ 882.00
Each |
In Stock
Log in to see stock. |
||||
15159555
|
Grant Instruments™
HC24N |
24 | 1.5 mL Microtubes |
€ 1235.00
Each |
In Stock
Log in to see stock. |
||||
12347627
|
Grant Instruments™
HC24 |
24 | 2.0 mL Microtubes |
€ 908.00
Each |
In Stock
Log in to see stock. |
||||
12909930
|
Grant Instruments™
HC96 |
1 | 96-well Microplate (0.2 mL) |
€ 908.00
Each |
Estimated Shipment: 16-10-2025
Log in to see stock. |
||||
15137823
|
Grant Instruments™
HC32 |
32 | 0.2 mL/1.5 mL Microctubes |
€ 908.00
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
- Block is required for use with PCMT Thermoshaker. Specify when ordering
- Choice of 5 interchangeable blocks including a block suitable for microplates:
- HC18 20 (20 x 0.5 ml and 12 x 1.5 ml microtubes)
- HC32 (20 x 0.2 ml and 12 x 1.5 ml microtubes)
- HC24N (24 x 1.5 ml microtubes)
- HC24 (24 x 2 ml microtubes)
- HC96 (96-well microplate for PCR, 0.2 ml)
Specifications
PCMT Thermoshaker | |
4°C to 100°C | |
Block | |
±0.1°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title