missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert

Product Code. 10384531 Shop All Miele Products
Change view
Click to view available options
:
Dimensions (D x W x H): 460 x 230 x 175mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10384531 Dimensions (D x W x H): 460 x 230 x 175mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10384531 Supplier Miele Professional™ Supplier No. 3808390
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Insert E 110 for the optimum loading of beakers from 250 to 600 ml

  • Suitable for 10 glass beakers between 250 - 600 ml
  • equipped with 10 x 3 stay bars
  • For use lower basket
TRUSTED_SUSTAINABILITY

Specifications

Product Type Insert, Half
Model E 110
For Use With (Equipment) 10 Beakers, 250 to 600mL
Depth (Metric) 460 mm
Height (Metric) 175 mm
Width (Metric) 230 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.