missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert

Product Code. 10605291 Shop All Miele Products
Change view
Click to view available options
:
Dimensions (D x W x H): 320 x 200 x 192mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10605291 Dimensions (D x W x H): 320 x 200 x 192mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10605291 Supplier Miele Professional™ Supplier No. 12667380
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Insert E 105/1 for the optimum loading of test tubes up to 12 x 165mm

  • Suitable for 200 test tubes
  • the mesh width is 9 x 9mm
  • including lid A 13
TRUSTED_SUSTAINABILITY

Specifications

Product Type Insert, Quarter
Model E 105/1
For Use With (Equipment) Lower baskets
Depth (Metric) 320 mm
Height (Metric) 192 mm
Width (Metric) 200 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.