missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MP-250 Series Digital Melting Point Apparatus

This MP-250 Series Digital Melting Point Apparatus with rotating viewing head ensures each user can analyze samples clearly.

Brand:  Cole-Parmer™ 03010-15

 View more versions of this product

Product Code. 13427669

  • 10680.00 DKK / Each
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

Offers an easy way to measure the melting points of samples without sacrificing accuracy; the temperature resolution is within 0.1°C. Ideal for multiple users, being ergonomically designed to ensure comfortable viewing for everyone, with a height-adjustable extension arm and a viewing head that may be rotated to suit each user. Viewing head holds a viewing magnifier that offers 8X magnification.

  • View up to three samples simultaneously for greater efficiency.
  • Height-adjustable arm with viewing magnifier folds away for easy storage.
  • Integral light and 8x magnifying lens enhance sample observation.
  • Three audible beeps indicate when temperature is stable and ready for sample.
  • 4 x 1 melt memory capacity.
  • Adjustable object lens for sharp focus.
  • The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8x magnifying lens.
  • The adjustable extension arm can be set to different viewing heights making it ideal for multiple users.
  • A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.
  • A 13-key membrane keypad offers easy-to-use menus.
  • The conveniently located push button controls allow temperature recording without looking away from the sample.
  • A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.
  • Units can be calibrated by on site or by the manufacturer/service organization.
  • A calibration kit is required if you choose to calibrate on site.

Compliance

CE

Specifications

Specifications

Digital Melting Point Apparatus
100/240 V
±1%
355 mm
100/240 V, 50/60 Hz, 15 DC, 45 W
45.1 cm
Standard MP-250
100Ω Pt RTD
Ambient to 400°C
7.9 in.
50/60 Hz
45 W
CE
Backlit LCD
17.75 in.
Supplied with a pack of 100 capillary tubes, power supply and power cable.
1°C
Ambient to 752°F
2.5 kg
200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.