missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ CPS-2 Cyano HPLC Columns

Use these cyano columns when you need different selectivity in normal phase or a complementary selectivity to alkyl chain bonded phases in reverse phase.

Brand:  Thermo Scientific™ 31805-154630

4360.96 DKK valid until 2025-12-31
Use promo code "24337" to get your promotional price.


 View more versions of this product

Product Code. 10038334

  • 5510.00 DKK / Each
Only null left
Estimated Shipment: 10-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

When you need different selectivity in normal phase or a complementary selectivity to alkyl chain bonded phases in reverse phase, use Thermo Scientific™ Hypersil™ CPS-2 Cyano LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For challenging separations requiring improved chromatographic performance, use Hypersil GOLD™ CN columns as an alternative.

  • A cyanopropyl phase for both normal and reversed phase HPLC
  • More rapid mobile phase equilibration compared with silica in normal phase
  • Not deactivated by traces of water in normal phase
  • When used as a reversed phase material, cyano selectivity complements the alkyl chain bonded phases, but with lower hydrophobicity
  • One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
150 mm
5 μm
120 Å
60°C
Cyano (CN)
Spherical, Fully Porous Type A Silica
Mixed Mode
Normal and Reversed Phase
4.6 mm
5800 psi (400 bar)
2 to 8
170 m²/g
L10
Hypersil Classical
4%
Yes
Analytical Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.