missing translation for 'onlineSavingsMsg'
Learn More

HyClone™ Water, Molecular Biology Grade, Cytiva

Product Code. 10307052
Change view
Click to view available options
Quantity:
100 mL
500 mL
1000 mL
6 x 500 mL
6 x 1 L
Unit Size:
1000mL
100mL
500mL
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10307052 1000 mL 1000mL
10275262 100 mL 100mL
10787944 500 mL 500mL
10247783 6 x 500 mL Pack of 6
10452915 6 x 1 L Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10307052 Supplier HyClone products Cytiva Supplier No. SH30538.03

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For critical applications involving nucleotides such as RNA and DNA. HyClone™ Water, Molecular Biology Grade contains no DEPC or other carcinogenic chemicals.

  • Format: Liquid
TRUSTED_SUSTAINABILITY

Specifications

pH 5.0 to 7.0
Description Molecular Biology Grade Water
Endotoxin 0.05EU/mL
Filtered Through Filter Sterilized - .1μm
Quantity 1000 mL
Physical Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.