missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polytron™ PT 10-35 GT Homogenzier Drive Unit

Compact,economical homogenizer with 1200 W motor for processing larger samples. Versatile design allows for samples as small as .1 ml and up to 4500 ml with appropriate dispersing aggregate. Over 25 aggregates are available for almost any dispersing or homogenizing application.

Brand:  Kinematica™ 11010104

Product Code. 10103703

  • 20680.00 DKK / Each
Only null left
Estimated Shipment: 22-12-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Application volumes 0.1mL to 10L
  • 1200W motor provides sufficient power and high speed necessary for efficient particle size reduction
  • Digital motor speed control from 500 to 30,000 rpm
  • Aggregate tip speeds up to 32 m/s produce the finest particles possible
  • Soft start prevents splashing of homogenate from sample vessel
Specifications

Specifications

Homogenizer Drive Unit
230 V
0.1 mL to 10 L
Difficult-to-process Samples
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.