missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ Power Supply Adapter

Product Code. 11948168
Change view
Click to view available options
For Use With (Equipment):
Older style 4 mm output jacks to accept 4 mm safety leads
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
11948168 Older style 4 mm output jacks to accept 4 mm safety leads Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11948168 Supplier Hoefer™ Supplier No. PSA410

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Includes one red adapter, one black adapter, and one 1.5mm hex wrench

Adapts older-style 4mm output jacks to accept 4mm safety leads

This adapter does not interfere with the use of other 4mm leads.

Specifications

For Use With (Equipment) Older style 4 mm output jacks to accept 4 mm safety leads
Type Power Supply Adapter
Includes 2 Adapters: one red, one black and one 1.5mm hex wrench
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.