missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Hexagonal Weighing Boats
BIOPHARMAGREENER_CHOICE

Product Code. 12357499 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Size:
Large; 102 x 76 x 22 mm
Small; 38 x 25 x 9 mm
X-Large; 127 x 89 x 31 mm
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12357499 Small; 38 x 25 x 9 mm Pack of 500
12367499 Large; 102 x 76 x 22 mm Pack of 500
12377499 X-Large; 127 x 89 x 31 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 12357499 Supplier Heathrow Scientific™ Supplier No. HS14251A
Only null left
Add to basket
Edge
Add to basket

Form spout by bending corner points together. Heathrow Scientific™ Hexagonal Weighing Boats include a wide, flat bottom to prevent tipping and spillage.

  • Bend flexible boats at points to form pour spouts
  • Flat bottoms and sloping sides provide accurate transfer
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F)
  • Can be used with microwave moisture analyzers
  • Antistatic
  • FDA/food-grade compliant
  • Pack of 500
  • Disposable

Specifications

Bottom Shape Flat
Color White
Disposable Single-use
Material Polystyrene
Shape Hexagonal
Sterility Non-sterile
Type Weighing Boat
Size Small; 38 x 25 x 9 mm
Length (Metric) 38 mm
Width (Metric) 25 mm
Height (Metric) 9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.