Learn More
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinet CTS™ Series - EN12469



HeraSafe 2030i-CTS Series, Factory Acceptance Compliance Package including Compliance Binder to support a timely and rapid validation process.
162648.94 DKK - 206668.61 DKK
Specifications
| Certifications/Compliance | EN 12469 |
|---|---|
| Chamber Material | Stainless Steel (316) |
| Model | Herasafe 2030i |
| Sash Opening (Metric) | 200 mm |
| Display | 7 in. GUI |
| Product Code | Brand | Width (Metric) Exterior | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Width (Metric) Exterior | Price | Quantity & Availability | |||||
16843870
![]() ![]() |
Thermo Scientific™
51033758 |
1000 mm |
163462.18 DKK 162648.94 DKK / Each Save 813.24 DKK 0.50% Off |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16853870
![]() ![]() |
Thermo Scientific™
51033759 |
1300 mm |
168710.97 DKK 167871.61 DKK / Each Save 839.36 DKK 0.50% Off |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16863870
![]() ![]() |
Thermo Scientific™
51033760 |
1600 mm |
201703.34 DKK 200699.84 DKK / Each Save 1003.50 DKK 0.50% Off |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16873870
![]() ![]() |
Thermo Scientific™
51033761 |
1900 mm |
207701.95 DKK 206668.61 DKK / Each Save 1033.34 DKK 0.50% Off |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinet Cell Therapy Systems (CTS™) Series consists of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. The Herasafe 2030i BSC CTS Series is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.
Features:
Ease-of-use and ergonomics:
- Intuitive touchscreen interface for clear indication of status and performance
- Electronic front sash
- Ergonomical armrest and optional autoclavable padded versions
- Interior LED lights and side windows
Smart protection:
- Autonomous safety features maintain proper air flow and monitor critical conditions in real time without user interaction (Thermo Scientific™ SmartFlow™ Plus Auto Compensation
- and Digital Airflow Verification System (DAVe))
- SmartClean Plus Technology and high grade 316 L stainless steel interior for easy cleaning and disinfection
- Self-adjusting germicidal UV light intensity
Information management:
- Standard USB data output
- Embedded capability to be connected to the Thermo Fisher Scientific cloud by Wi-Fi. In regions where service is available, you can connect remotely via our app, to check the equipment status, and for alerts, alarms and the user log.
Availability of connectivity-enabled models depends on region. Please contact your Thermo Fisher Scientific sales representative to learn more.
Product documentation package:
- Product support documents
- Regulatory and compliance certifications
- Traceability/ validation documents
Service plans and compliance services (optional ∣ available in the USA and select European countries)
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services.
Service plans
Enjoy peace of mind and maximum uptime with a service plan that includes:
- Priority status for technical support and targeted response time
- Unlimited digital remote support for faster resolution
- Proactive preventive maintenance
- 10% discount on trainings
- 10% discount on parts, accessories, and consumables
Compliance services
Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.
- Installation qualification:
- Component verification
- Assembly verification
- Installation verification
- Site verification
Operational qualification:
- System configuration (Set points, alarms and safety)
- System functionality (all functional attributes)
- System performance per factory specification (alarms, power failure)
- Air velocity
- Volumetric exhaust flow
- KI-DISCUS system
- Electrical safety
- Smoke pattern
Please state your interest in the Request a quote form.
Specifications
| EN 12469 | |
| Herasafe 2030i | |
| 7 in. GUI | |
| H14 HEPA | |
| 2 x Each Side plus Smart Ports | |
| 50/60 Hz | |
| 230 V |
| Stainless Steel (316) | |
| 200 mm | |
| 1.0000 | |
| LED | |
| 7.8 in. | |
| 800 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.