missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Megafuge™ 8 Small Benchtop Centrifuge Series
GREENER_CHOICE

Product Code. p-6020010 Shop All Thermo Scientific Products
Click to view available options
Electrical Requirements:
230 V 50/60 Hz
Max. Speed:
4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor)
Refrigerated:
No
Yes
Description:
Megafuge 8 Small Benchtop Centrifuge
Megafuge 8R Small Benchtop Centrifuge
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Carry out clinical and research applications with this benchtop centrifuge, featuring a smart, simple interface and exceptional capacity in a compact design.

Carry out clinical and research applications with the Thermo Scientific™ Megafuge™ 8 Small Benchtop Centrifuge, featuring a smart, simple interface and exceptional capacity in a compact design—now available in both ventilated and refrigerated models. Rotors are sold separately.

Key Features:

  • Secure, push-button rotor exchange in less than three seconds for trouble-free installation/removal and clear chamber access for cleaning convenience
  • Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids for glove-friendly, one-handed operation
  • Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
  • Optimizes bench space with maximized capacity

Clinical Applications:

  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Expanded programming options including password protection

Research Applications:

  • 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
  • Rotor exchange for application flexibility; go from 50mL tube to a microplate to microtubes effortlessly

Other Features:

  • Quiet performance (less than 61 dBA) for a safe, stress-free environment
  • One-touch operation with pre-saved protocols and password protection available
  • Highly visible backlit display for easy reading of parameters across the lab
  • Glove- and detergent-friendly
  • Multilingual instructions- English, Dutch, French, German, Italian, Russian and Spanish - on programming, run conditions, alerts and service messages
  • Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡

† Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK

‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed 4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Max. RCF 3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
Refrigerated No
Height (English) Exterior 12.2 in.
Height (Metric) Exterior 31 cm
Length (English) Exterior 18.9 in.
Length (Metric) Exterior 48 cm
Noise Level <58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Safety Features Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior 14.6 in.
Width (Metric) Exterior 37 cm
Wattage 310 w
Certifications/Compliance IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Description Megafuge 8 Small Benchtop Centrifuge
Electrical Requirements 230 V 50/60 Hz
Controller Type Microprocessor
Rotor Included No
Dimensions (HWD) 12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive System Direct Brushless Induction
Program Storage 4 protocols via direct access key, with naming option and password protection available
Run Time 99 hr. 59 min., continuous
Product Line Megafuge
Height (English) Exterior Lid Open 26.8 in.
Profile (Acceleration/Braking) 2 (standard and soft)
Frequency 50/60 Hz
Height (Metric) Exterior Lid Open 67 cm
Rotor TX-150 (not included)
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.