Learn More
Thermo Scientific™ BB15 CO2 Incubator
The Thermo Scientific BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures.
54912.67 DKK - 69759.98 DKK
Specifications
| Capacity (English) | 5.3 cu. ft. |
|---|---|
| Description | BB15 150L Single CO2 Incubator |
| CO2 Sensor Technology | TC Sensor |
| Type | CO2 Incubator |
| For Use With (Application) | General Purpose |
| Product Code | Brand | Electrical Requirements | Chamber Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Electrical Requirements | Chamber Material | Price | Quantity & Availability | ||||
|
12836726
|
Thermo Scientific™
51023121 |
230 V, 50/60 Hz | Stainless Steel |
57948.30 DKK 54912.67 DKK / Each Save 3035.63 DKK 5% Off |
In Stock
Log in to see stock. |
||||
|
12846716
|
Thermo Scientific™
51023122 |
230 V, 50/60 Hz | Copper |
73616.25 DKK 69759.98 DKK / Each Save 3856.27 DKK 5% Off |
Estimated Shipment: 09-01-2026
Log in to see stock. |
||||
Description
The Thermo Scientific™ BB15 CO2 incubator provides everything you need for the good growth of cell and tissue cultures. The chamber has been designed for a less contamination-prone surface (up to 50% less surface) than other incubators.
- Precise temperature and CO2 control for optimal growth conditions
- Powerful humidification system for short recovery times
- Solid copper interior for permanent contamination control (optional)
Specifications
| 5.3 cu. ft. | |
| TC Sensor | |
| General Purpose | |
| 637 x 867 x 766 mm/ 25.1 x 34.1 x 30.2 in. |
| BB15 150L Single CO2 Incubator | |
| CO2 Incubator | |
| Water reservoir | |
| 470 x 607 x 530 mm / 18.5 x 23.9 x 20.9 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.