missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ Hemispheric Bowl for 250 mL Flask
For Use With: AREX-6 Hotplate Stirrers
Brand: Velp Scientifica™ A00000332
1305.67 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
For Use With: AREX-6 Hotplate Stirrers
- Holds various sizes of flasks
- For use with 135 mm plate hotplates
Specifications
250 mL | |
Fits on 135 mm plate | |
AREX-6 Hotplate Stirrers | |
Bowl |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction