missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Core HL G1
The Hei-VAP Core HL G1 uses an operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.
Brand: Heidolph™ 571-01100-00
3462.18 EUR valid until 2025-12-20
Use promo code "24121" to get your promotional price.
This item is not returnable.
View return policy
Description
- Clear digital display showing actual and set values
- Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
- Accidental changing of the values can be prevented by the lock function
- Intuitive LED ring light system makes activated functions clearly visible even from a distance
- Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
- Standby function and residual heat warning at heating bath temperatures above 50°C
- Hand lift model with G1 diagonal glassware
- The standby button stops all functions

Specifications
EU Plug | |
33.1 lb. | |
10 to 280 rpm | |
LCD | |
68°F to 410°F | |
G1 Diagonal Glassware | |
Stainless Steel | |
±1 K | |
Hand Lift Rotary Evaporator |
15 kg | |
5 L Evaporating Flask, 4.5 L Bath | |
20°C to 210°C | |
Brushless DC Motor | |
1400 W | |
IP20 | |
Electronic | |
20° to 80° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction