missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-TORQUE Expert Series Overhead Stirrer
Shop All Heidolph Instruments Products
Click to view available options
Speed:
10 to 2000 rpm
Model:
Hei-TORQUE Expert 100
Hei-TORQUE Expert 200
Hei-TORQUE Expert 400
Torque:
100 Ncm
200 Ncm
400 Ncm
Unit Size:
Each
Description
- Indication of torque tendencies to monitor viscosity changes
- Digital 2.4 in. display for ease of operation
- Constant speed even under changing loads
- Safe start and stop of operation via slide touch panel to avoid unintended stirring
- Newest motor generation for maximum power at minimum noise level
Specifications
Specifications
| Speed | 10 to 2000 rpm |
| Capacity | 50 L |
| Display | Digital |
| Voltage | 230 V |
| Wattage | 90 W |
| Diameter (English) Shaft | 0.4 in. |
| Diameter (Metric) Shaft | 10.5 mm |
| Dimensions (L x W x H) | 241 x 86 x 328 mm |
| Model | Hei-TORQUE Expert 100 |
| No. of Speed Gears | 1 |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur