missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-TORQUE Expert Series Overhead Stirrer
Hei-TORQUE Expert Series Overhead Stirrers are designed to mix and disperse media that require non-reproducible results in high-viscosity applications.
Brand: Heidolph™ 501-64010-00
16922.24 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
This item is not returnable.
View return policy
Description
- Indication of torque tendencies to monitor viscosity changes
- Digital 2.4 in. display for ease of operation
- Constant speed even under changing loads
- Safe start and stop of operation via slide touch panel to avoid unintended stirring
- Newest motor generation for maximum power at minimum noise level

Specifications
10 to 2000 rpm | |
Digital | |
150 W | |
10.5 mm | |
Hei-TORQUE Expert 400 | |
IP54 | |
Overhead Stirrer | |
12.3 lb. |
100 L | |
230 V | |
0.4 in. | |
241 x 93 x 328 mm | |
2 | |
400 Ncm | |
250,000 mPas | |
5.6 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction