missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-TORQUE Core, EU Plug

Product Code. 15964930 Shop All Heidolph Instruments Products
Change view
Click to view available options
Speed:
0 to 2000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed unitSize
15964930 0 to 2000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15964930 Supplier Heidolph™ Supplier No. 5016041000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Hei-TORQUE Core is a light overhead stirrer with a torque of 40 Ncm.

  • With a weight of 2.3 kg, the Hei-TORQUE Core is easier to carry than the other models and can be mounted on a stand and/or in various closed systems.
  • It is a model of selected functions and important safety features that provide tangible help with any stirring task. Above all, the Hei-TORQUE Core scores with its simple operation: The quick-action chuck (Quick Chuck) can be opened and closed very easily without a key. The 'Max' button allows you to reach the maximum speed of 2,000 rpm in no time.
  • The Hei-TORQUE Core has a quick-action chuck with a diameter of 10.5 mm and can therefore be combined with a variety of stirring tools. To achieve the best possible homogeneity, it is suitable for viscosities up to 10,000 mPas or volumes up to 25 liters (H2O).
TRUSTED_SUSTAINABILITY

Specifications

Speed 0 to 2000 rpm
Capacity 25 L
Display Digital
Voltage 230 V
Diameter (English) Shaft 0.4 in.
Diameter (Metric) Shaft 10.5 mm
Dimensions (L x W x H) 70 x 195 x 281.5 mm
Power Setting Continuous Operation
Plug Type EU
No. of Speed Gears 1
Protection Class IP42
Torque 40 Ncm
Type Overhead Stirrer
Viscosity 10,000 mPas
Weight (English) 5.1 lb.
Weight (Metric) 2.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.