Learn More
METTLER TOLEDO™ Handheld Density Meter
Designed to fit comfortably, the lightweight Densito allows for one-handed operation in the lab or on-the-go. Results are temperature-compensated and can be delivered in specific gravity, Brix, API units, and other formats.
Brand: METTLER TOLEDO™ 30330857
21923.92 DKK valid until 2025-10-26
Use promo code "24136" to get your promotional price.
View more versions of this product
Description
- Ideal for in use in the lab or on-the-go
- Suitable for quality control of incoming goods to at-line quality assurance of intermediate or final products
- Density meter offers quick, accurate measurements to the third decimal place
- Easily measure density, Brix and many other units accounting for temperature compensation factors
The Densito guides the operator through the entire measurement and cleaning cycles thanks to the built-in guided workflow option
- The Densito stores up to 1,100 results, including sample ID, measurement unit, temperature correction coefficient, instrument ID, date and time
- The brightly lit color display delivers excellent visibility both indoors and out. Easily spot bubbles and inconsistencies which may affect the measurement, thanks to the backlit measuring cell
ACCESSORIES
- Battery Lilon 24oo mAh (30330855)
- Bluetooth Printer Godex MX20 with Dongle (30330864)
- Carrying Case (30330861)
- Charging Stand (30330842)
- Connector Syringe/Filling Tube (30330853)
- EasyDirect DE/RE License (30451628)
- Filling Tube, 600 mm (30330848)
- Data Writer USB-P25/01 (11124301)
- Protective Cover (30330860)
- Sampling Tube, 190 mm (30330847)

Specifications
2.4 in. color screen | |
±0.001 g/cm³ | |
20 cm | |
Chinese, Danish, Dutch, English (GB), English (US), French, German, Italian, Norwegian, Polish, Portuguese (BR), Russian, Spanish, Swedish, Thai, Czech, Slovak | |
Sample Dependent | |
2 mL | |
355 g | |
EasyDirect PC Software, Bluetooth Printer Godex MX20 with Dongle, USB-P25 Printer, Filling Tubes, Syringe Adapter |
0°C to 50°C | |
Densito | |
2.4 in. color screen, buttons and joystick | |
0 to 3 g/cm³ | |
0.0001 g/cm³ | |
±0.0005 | |
Handheld Density Meter | |
Measurement of Density, Specific Gravity, Ethanol, Brix, API2, Baumé, H2SO4, Plato, Proof (US and IP), User-defined Concentration |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.