missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Quick Check Sterilization Wrap (H400)
Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.
656.50 DKK - 1054.39 DKK
Spezifikation
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | Meets NFPA Class 1 |
| Color | Blue |
| For Use With (Equipment) | Most basin sets, instrument sets, procedure trays, large linen packs, and drills (9 to 13 lb.) |
| Material | SMS Fabric (H400) |
| Produktcode | Marke | Dimensions (L x W) | Preis | Menge & Verfügbarkeit | |||||
|---|---|---|---|---|---|---|---|---|---|
| Produktcode | Marke | Dimensions (L x W) | Preis | Menge & Verfügbarkeit | |||||
|
30274673
|
O&M
34183 |
60 x 60 cm (24 x 24 in.) |
709.02 DKK 656.50 DKK / Pack of 120 Save 52.52 DKK 7% Off |
Estimated Shipment: 01-12-2025
Log in to see stock. |
|||||
|
30274774
|
O&M
34158 |
91 x 91 cm (36 x 36 in.) |
913.13 DKK 845.50 DKK / Pack of 72 Save 67.63 DKK 7% Off |
Estimated Shipment: 01-12-2025
Log in to see stock. |
|||||
|
30274660
|
O&M
34184 |
101 x 101 cm (40 x 40 in.) |
1085.02 DKK 1004.65 DKK / Pack of 72 Save 80.37 DKK 7% Off |
Estimated Shipment: 01-12-2025
Log in to see stock. |
|||||
|
30274697
|
O&M
34157 |
114 x 114 cm (45 x 45 in.) |
981.17 DKK 908.48 DKK / Pack of 48 Save 72.69 DKK 7% Off |
Estimated Shipment: 01-12-2025
Log in to see stock. |
|||||
|
30274721
|
O&M
34145 |
121 x 121 cm (48 x 48 in.) |
1045.63 DKK 968.17 DKK / Pack of 48 Save 77.46 DKK 7% Off |
Estimated Shipment: 01-12-2025
Log in to see stock. |
|||||
|
30274733
|
O&M
34146 |
137 x 137 cm (54 x 54 in.) |
1138.74 DKK 1054.39 DKK / Pack of 48 Save 84.35 DKK 7% Off |
Estimated Shipment: 01-12-2025
Log in to see stock. |
|||||
|
30274735
|
O&M
34191 |
137 x 182 cm (54 x 72 in.) |
963.27 DKK 891.93 DKK / Pack of 24 Save 71.34 DKK 7% Off |
Estimated Shipment: 01-12-2025
Log in to see stock. |
|||||
Beschreibung
- Inspect trays easier and faster than ever
- Superior microbial barrier protection with patented Powerguard technology
- Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
- Made from recyclable No. 5 polypropylene fabric
- Made in the USA
Spezifikation
| Autoclavable | |
| Blue | |
| SMS Fabric (H400) | |
| Yes |
| Meets NFPA Class 1 | |
| Most basin sets, instrument sets, procedure trays, large linen packs, and drills (9 to 13 lb.) | |
| Non-sterile | |
| Sterilization Wrap |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts