missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Guardian 3000™ Hotplate Stirrer

Product Code. p-7224891 Shop All Ohaus Products
Change view
Click to view available options
Top Plate Material:
Ceramic
Ceramic-coated Stainless Steel
Model:
E-G31HS04C
E-G31HS07C
E-G31HSRDS
Dimensions (L x W x H):
264.0 x 163.0 x 101.0 mm
264.0 x 163.0 x 110.0 mm
318.0 x 223.0 x 112.0 mm
Diameter (Metric):
102.0 mm
135.0 mm
178.0 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Model Dimensions (L x W x H) Diameter (Metric) unitSize
17648975 Ceramic-coated Stainless Steel E-G31HSRDS 264.0 x 163.0 x 101.0 mm 135.0 mm Each
17658975 Ceramic E-G31HS07C 318.0 x 223.0 x 112.0 mm 178.0 mm Each
17668975 Ceramic E-G31HS04C 264.0 x 163.0 x 110.0 mm 102.0 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17648975 Supplier OHAUS™ Supplier No. 30680278
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS Guardian 3000™ Hotplate Stirrers are designed for economical heating and stirring in all laboratory settings.

  • Industry leading safety at affordable prices. Guardian 3000 units offer safety, controlled heating and powerful stirring for general laboratory use - all at a competitive price point.
  • SafetyHeat™ protects the lab. An industry-leading early detection system uses two independent safety controls to monitor the electronics and stop heating before an over-temperature condition occurs.
  • Designed to last - the rugged metal housing has a spill resistant design for long life in the lab under harsh conditions. The smooth, chemical resistant ceramic top makes for easy clean ups.
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic-coated Stainless Steel
Voltage 220/240 V
Description Durable Metal Housing, PET Front Panel, Control Knobs, On/Off Switch for Heater Disconnect, Built in Support Rod Holder, Easy to Clean Ceramic or Ceramic Coated Stainless Steel Tops
Shipping Weight (Metric) 3.300 kg
Electrical Requirements 220 V to 240 V, 4 A 50/60 Hz
Controller Type Digital
Model E-G31HSRDS
Length (English) 10.4 in.
Height (Metric) 101.0 mm
Temperature (Metric) 5°C to 40°C, 80% RH, Non-Condensing
Temperature (English) 41°F to 104°F, 80% RH, Non-Condensing
Ambient Temperature Ambient 5°C to 380°C
Height (English) 4.0 in.
Frequency 50/60 Hz
Width (Metric) 163.0 mm
Amperage 4 A
Length (Metric) 264.0 mm
Width (English) 6.4 in.
Wattage 550.0 W
Weight (English) 5.5 lb.
Weight (Metric) 2.5 kg
Type Stirring Hotplate
Dimensions (L x W x H) 264.0 x 163.0 x 101.0 mm
Certifications/Compliance TUV
Display Custom Backlit LCD
Diameter (Metric) 135.0 mm
Speed 80 to 1600 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.