missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gravity Convection Microbiological Incubator, Stainless Steel

Product Code. 15895901 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
75 L
117 L
194 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15895901 75 L Each
15815911 117 L Each
15835911 194 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15895901

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for microbiological incubation and heated storage.

  • Ideal for microbiological incubation and heated storage
  • Maximum temperature 75°C
  • Single set point digital control
  • Inner glass door for minimal disturbance while viewing samples
  • Stackable, no tools or kit required
  • Access port standard
  • Stainless steel interior
  • Two year parts and labor warranty
  • CE marked
  • Two perforated stainless steel shelves included as standard
  • Extra shelves also available
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) Shelf 25 kg
Capacity (Metric) 75 L
Chamber Material Stainless Steel
Convection Type Gravity
Material Stainless Steel
No. of Shelves 2
Plug Type UK and EU
Temperature Range (Metric) Ambient +7° to 75°C
Type Microbiological Incubator
Display Digital
Temperature Stability ±0.3°C at 37°C
Temperature Uniformity ±0.8°C at 37°C
Warranty 2 Year, Parts and Labor
Dimensions (D x W x H) Interior 414 x 354 x 508 mm
Dimensions (L x W x H) 565 x 530 x 720 mm
Shipping Weight (Metric) 41 kg
Electrical Requirements 230 V, 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.