missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Aspirator with Trap Flask, 1 L

Temperature Range: 4°C to 40°C

Brand:  Grant Instruments™ FTA-1

5149.00 DKK valid until 2025-10-26
Use promo code "24136" to get your promotional price.


Product Code. 15241166

  • 5420.00 DKK / Each
Focus on Agri-Science Testing
Use promo code 24136 at checkout
View Available Promotions
Only null left
Estimated Shipment: 29-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compact, efficient, easy to use
  • Flexible for the user by offering a choice of either a single tip operation or a multi-tip option with 8 tips for use on standard PCR type plates.
  • Preferential to using a generic laboratory vacuum line as it restricts the possibility of contamination and can be used exactly where the operator is located i.e. no need for a dedicated position in the laboratory to perform the aspirator.
  • The integrated micro-biological filter is hydrophobic and designed to trap any bacteria, viruses or infected particles which may have been present in the aspirated solutions.
  • The unit can stand directly inside a workstation, supplied with a slim 12V power cord
  • 2 Year warranty
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 L
Aspirator with Trap Flask
210 mm
12 V, 0.3 A, 3.6 w
0.3 A
4°C to 40°C
2 Years
1.7 kg
12 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.