missing translation for 'onlineSavingsMsg'
Learn More

Novacyt - Microgen Bioproducts GN-ID A 12 Substrate ID System

Product Code. 17383211 Shop All Novacyt Group Products
Change view
Click to view available options
Quantity:
60 A Test strips
Unit Size:
60 tests
Product Code. Quantity unitSize
17383211 60 A Test strips 60 tests
1 options
This item is not returnable. View return policy

Product Code. 17383211

Brand: Novacyt - Microgen Bioproducts MID64

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Microgen Bioproducts GN-ID A - For the identification of aerobic and facultative anaerobic gram negative bacteria.

  • Microgen GN-ID A is a convenient 12 substrate ID system for the most commonly isolated Enterobacteriaceae.
  • The Microgen GN-ID A System is for the identification of the commonly encountered Enterobacteriaceae from food or medical samples including urinary samples and common wound isolates.
  • For wider clinical applications and for veterinary and industrial samples, identification of all currently recognised species of Enterobacteriaceae and an extensive range of oxidase-positive Gram Negative Bacilli is achieved with the addition of the GN-ID Bidentification system.

Specifications

Certifications/Compliance ISO13485 ISO9001
Content And Storage 2°C to 8°C
CE Marker Yes
Clia Complexity Non-waived
Detectable Analytes Gelatin, Malonate, Inositol, Sorbitol, Rhamnose, Sucrose, Lactose, Arabinose, Adonitol, Raffinose, Salicin, Arginine, TDA, Nitrate
Format 60 A Test strips
Sample Type Bacterial Isolate
Sensitivity >99%
Type Test Strip
For Use With (Application) An Identification System for All Currently Recognised Enterobacteriaceae and an Extensive Range of Oxidase-Positive Gramnegative Bacilli
Includes 60 A Test strips
No. of Reactions 12/Test Strip
Organism Group Monera
Packaging Type Carton with pouches and strip holding tray
Quantity 60 A Test strips
Species All currently recognised Enterobacteriaceae and an extensive range of oxidase-positive Gramnegative Bacilli
Specificity >99%
Target Organism Class Bacteria
Test Time 18 to 24 hours incubation for Enterobacteriaceae, and after 48 hours for oxidase positive isolates
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.