missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Vial, 8-425 Thread, Small Opening
Shop All Fisherbrand Products
Click to view available options
Color:
Amber
Clear
Base Style:
Conical Bottom
Flat Bottom
Marking Spot:
No
Yes
Volume (Metric) Working:
1 mL
1.5 mL
1.65 mL
Unit Size:
Pack of 100
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Glass |
| For Use With (Application) | GC, HPLC |
| Neck Style | Screw |
| Packaging Type | CleanPack, Polypropylene Box |
| Volume (Metric) Residual | <110 μL |
| Volume (Metric) Working | 1.5 mL |
| Base Style | Flat Bottom |
| Quantity | 100 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction