missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gladiator™ 16-500 Series Heavy Weight Gloves
Designed for light-to-medium stress glass handling. Crinkle finish provides excellent wet and dry grip on slippery surfaces but also protects the hand from sharp edges.
97.35 EUR
Specifications
Coating Material | Natural Rubber Latex |
---|---|
Latex Free | No |
Product Type | Heavyweight Gloves |
Style | 16-500 |
Glove Cuff Color | Green |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12630772
|
Ansell™
16500080 |
8 |
97.35 EUR
12 pairs |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
12620772
|
Ansell™
16500070 |
7 |
97.35 EUR
12 pairs |
Estimated Shipment: 26-09-2025
Log in to see stock. |
|||||
12640772
|
Ansell™
16500090 |
9 |
97.35 EUR
12 pairs |
Estimated Shipment: 24-07-2025
Log in to see stock. |
|||||
12610772
|
Ansell™
16500100 |
10 |
97.35 EUR
12 pairs |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Ergonomically designed to follow the natural shape of the hand. A more natural glove shape delivers a better fit and makes for safer handling.
- Good cushioning, good cut resistance, good comfort.
- Crinkle finish for grip on slipper surfaces and protection from sharp edges
- Natural rubber coating
- Cut-and-sewn construction
- Interlock cotton liner
- 3/4 Dipped finish
- Knitwrist cuff
Specifications
Natural Rubber Latex | |
Heavyweight Gloves | |
Green | |
Interlock Cotton | |
Good cushioning, good cut resistance |
No | |
16-500 | |
Knit | |
12 Pairs | |
16-500 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title