missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Mechanical Pipet
Shop All Gilson Products

Click to view available options
Model:
P1000L
P100L
P10L
P10mL
P200L
P20L
P2L
P5000L
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
Accuracy:
±0.024, ±0.025, ±0.027, ±0.03μL
±0.025, ±0.075, ±0.1μL
±0.1, ±0.1, ±0.2μL
±0.35, ±0.4, ±0.8μL
±0.5, ±0.8, ±1.6μL
±12, ±15, ±30μL
±3, ±4, ±8μL
±30, ±40, ±60μL
Includes:
No Tip Ejector
Plastic Tip Ejector
Stainless Steel Tip Ejector
Unit Size:
Each
Beschreibung
Mechanical pipette combines the legendary robustness of the PIPETMAN™ Classic with a newly designed body and state-of-the-art internal mechanism to offer the superior comfort and accuracy. Available in 8 single channel models covering the volume range of 0.2μL to 10mL.
- Redesigned handle fits naturally in user's hand, no matter the size.
- Volume locking system guarantees no accidental change in volume while pipetting.
- Adjustable tip ejector provides comfort for right- and left-handed users.
- 2D identification code allows easy tracking of product information.
- New piston assembly designed to drastically improve pipetting and purge forces.
- Redesigned tip ejector shape and internal mechanism offers reduced tip ejection forces by 50%.
Bestellinformation
Trade in program available, please contact your Fisher Scientific Sales representative for more details.
Spezifikation
Spezifikation
| Accuracy | ±3, ±4, ±8μL |
| Compatible Tips | D1000, D1200, DF1000ST, DF1200ST tip |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Blue |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| For Use With | D-1000, D-1200, DF1000ST, DF1200ST Tip |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur