missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Frosted Microscope Slides, 90°

Product Code. 16245172 Shop All Epredia Products
This item is not returnable. View return policy

Product Code. 16245172

missing translation for 'mfr': Epredia™ AG00000112E01MNZ10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Frosted Yes
Material Soda Lime Glass
Thickness (Metric) 1 mm
Certifications/Compliance ISO8037/I
Coating Uncoated
Quantity 50/Box
Writing Surface Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.